- Shaft Collar, One-Piece Clamp Style, Bore 2.438", OD 3 1/2", Width 3/4", Aluminum
features
- Does not mar shaft
- Single-point faced
| Material | Aluminum |
| I.D. | 2 7/16 in |
| Collar Style | One Piece - Split |
| O.D. | 3.5 in |
| Inch/Metric | Inch |
| Finish | Bright Finish |
| Style | One-Piece Clamp Style |
| Weight | 0.372 LB |
| EAN or UPC | 634529000946 |

