- Shaft Collar, One-Piece Clamp Style, Bore 2.375", OD 3 1/2", Width 3/4", Stainless Steel
features
- Does not mar shaft
- Single-point faced
| O.D. | 3.5 in |
| Finish | Bright Finish |
| Collar Style | One Piece - Split |
| I.D. | 2 3/8 in |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Style | One-Piece Clamp Style |
| Weight | 1.071 LB |
| EAN or UPC | 634529000939 |

