- Shaft Collar, One-Piece Clamp Style, Bore 2.313", OD 3 3/8", Width 3/4", Stainless Steel
features
- Does not mar shaft
- Single-point faced
| I.D. | 2 5/16 in |
| Collar Style | One Piece - Split |
| Inch/Metric | Inch |
| O.D. | 3.375 in |
| Material | Stainless Steel |
| Finish | Bright Finish |
| Style | One-Piece Clamp Style |
| Weight | 0.977 LB |
| EAN or UPC | 634529000908 |

