- Shaft Collar, One-Piece Clamp Style, Bore 2.250", OD 3 1/4", Width 3/4", Stainless Steel
features
- Does not mar shaft
- Single-point faced
| Inch/Metric | Inch |
| Screw Size | 5/16-24 UNF |
| Set Screw | 1 |
| Finish | Bright Finish |
| Style | One-Piece Clamp Style |
| Screw Length | 1 in |
| O.D. | 3.25 in |
| I.D. | 2 1/4 in |
| Recessed Screw | No |
| Material | Stainless Steel |
| Collar Style | One Piece - Split |
| Weight | 0.887 LB |
| EAN or UPC | 634529000878 |

