- Shaft Collar, One-Piece Clamp Style, Bore 2.250", OD 3 1/4", Width 3/4", Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| Inch/Metric | Inch |
| Finish | Black Oxide |
| O.D. | 3.25 in |
| Collar Style | One Piece - Split |
| Screw Size | 5/16-24 UNF |
| Material | Black Oxide Steel |
| Style | One-Piece Clamp Style |
| Recessed Screw | No |
| I.D. | 2 1/4 in |
| Weight | 0.865 LB |
| EAN or UPC | 634529000861 |

