- Shaft Collar, One-Piece Clamp Style, Bore 2.063", OD 3 1/8", Width 3/4", Black Oxide Steel
features
- Single-point faced
- Does not mar shaft
| Style | One-Piece Clamp Style |
| Screw Size | 5/16-24 UNF |
| O.D. | 3.125 in |
| Collar Style | One Piece - Split |
| I.D. | 2 1/16 in |
| Material | Black Oxide Steel |
| Finish | Black Oxide |
| Recessed Screw | No |
| Inch/Metric | Inch |
| Weight | 0.866 LB |
| EAN or UPC | 634529000779 |

