- Shaft Collar, One-Piece Clamp Style, Bore 1.938", OD 3", Width 11/16", Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| Inch/Metric | Inch |
| Style | One-Piece Clamp Style |
| O.D. | 3 in |
| Finish | Black Oxide |
| Set Screw | 1 |
| Material | Black Oxide Steel |
| Screw Size | 5/16-24 UNF |
| Screw Length | 7/8 in |
| Collar Style | One Piece - Split |
| Recessed Screw | No |
| I.D. | 1 15/16 in |
| Weight | 0.757 LB |
| EAN or UPC | 634529000717 |

