- Shaft Collar, One-Piece Clamp Style, Bore 1.875", OD 2 7/8", Width 11/16", Aluminum
features
- Does not mar shaft
- Single-point faced
| Material | Aluminum |
| O.D. | 2.875 in |
| Collar Style | One Piece - Split |
| Inch/Metric | Inch |
| Finish | Bright Finish |
| I.D. | 1 7/8 in |
| Style | One-Piece Clamp Style |
| Weight | 0.26 LB |
| EAN or UPC | 634529000670 |

