
- Shaft Collar, One-Piece Clamp Style, Bore .188", OD 5/8", Width 9/32", Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
O.D. | 0.625 in |
Recessed Screw | No |
Style | One-Piece Clamp Style |
Collar Style | One Piece - Split |
Material | Black Oxide Steel |
Finish | Black Oxide |
Screw Length | 5/16 in |
Inch/Metric | Inch |
I.D. | 3/16 in |
Set Screw | 1 |
Screw Size | #4-40 UNC |
Weight | 0.02 LB |
EAN or UPC | 634529000656 |
