- Shaft Collar, One-Piece Clamp Style, Bore 1.813", OD 2 7/8", Width 11/16", Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| O.D. | 2.875 in |
| Style | One-Piece Clamp Style |
| Collar Style | One Piece - Split |
| Inch/Metric | Inch |
| I.D. | 1 13/16 in |
| Material | Black Oxide Steel |
| Finish | Black Oxide |
| Weight | 0.718 LB |
| EAN or UPC | 634529000625 |

