- Shaft Collar, One-Piece Clamp Style, Bore 1.688", OD 2 3/4", Width 11/16", Stainless Steel
features
- Does not mar shaft
- Single-point faced
| O.D. | 2.75 in |
| Inch/Metric | Inch |
| Screw Length | 7/8 in |
| Set Screw | 1 |
| Material | Stainless Steel |
| Screw Size | 5/16-24 UNF |
| Finish | Bright Finish |
| Recessed Screw | No |
| I.D. | 1 11/16 in |
| Style | One-Piece Clamp Style |
| Collar Style | One Piece - Split |
| Weight | 0.698 LB |
| EAN or UPC | 634529000571 |

