- Shaft Collar, One-Piece Clamp Style, Bore 1.625", OD 2 5/8", Width 11/16", Black Oxide Steel
features
- Single-point faced
- Does not mar shaft
| O.D. | 2.625 in |
| Style | One-Piece Clamp Style |
| Inch/Metric | Inch |
| I.D. | 1 5/8 in |
| Finish | Black Oxide |
| Collar Style | One Piece - Split |
| Material | Black Oxide Steel |
| Weight | 0.612 LB |
| EAN or UPC | 634529000533 |

