- Shaft Collar, One-Piece Clamp Style, Bore 1.563", OD 2 3/8", Width 9/16", Stainless Steel
features
- Does not mar shaft
- Single-point faced
| Style | One-Piece Clamp Style |
| Recessed Screw | No |
| I.D. | 1 9/16 in |
| O.D. | 2.375 in |
| Collar Style | One Piece - Split |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Screw Length | 7/8 in |
| Screw Size | 1/4-28 UNF |
| Set Screw | 1 |
| Finish | Bright Finish |
| Weight | 0.389 LB |
| EAN or UPC | 634529000519 |

