- Shaft Collar, One-Piece Clamp Style, Bore 1.500", OD 2 3/8", Width 9/16", 316 Stainless Steel
features
- Does not mar shaft
- Single-point faced
| Inch/Metric | Inch |
| Collar Style | One Piece - Split |
| Material | 316 Stainless Steel |
| Style | One-Piece Clamp Style |
| Finish | Bright Finish |
| O.D. | 2.375 in |
| I.D. | 1 1/2 in |
| Weight | 0.411 LB |
| EAN or UPC | 634529111901 |

