- Shaft Collar, One-Piece Clamp Style, Bore 1.313", OD 2 1/8", Width 9/16", Stainless Steel
features
- Does not mar shaft
- Single-point faced
| Style | One-Piece Clamp Style |
| O.D. | 2.125 in |
| I.D. | 1 5/16 in |
| Finish | Bright Finish |
| Inch/Metric | Inch |
| Collar Style | One Piece - Split |
| Material | Stainless Steel |
| Weight | 0.338 LB |
| EAN or UPC | 634529000397 |

