- Shaft Collar, One-Piece Clamp Style, Bore 1.250", OD 2 1/16", Width 1/2", 316 Stainless Steel
features
- Does not mar shaft
- Single-point faced
| I.D. | 1 1/4 in |
| Finish | Bright Finish |
| O.D. | 2.0625 in |
| Material | 316 Stainless Steel |
| Style | One-Piece Clamp Style |
| Collar Style | One Piece - Split |
| Inch/Metric | Inch |
| Weight | 0.289 LB |
| EAN or UPC | 634529111864 |

