- Shaft Collar, One-Piece Clamp Style, Bore .125", OD 5/8", Width 9/32", Stainless Steel
features
- Does not mar shaft
- Single-point faced
| Inch/Metric | Inch |
| Collar Style | One Piece - Split |
| Finish | Bright Finish |
| I.D. | 1/8 in |
| Style | One-Piece Clamp Style |
| O.D. | 0.625 in |
| Material | Stainless Steel |
| Weight | 0.022 LB |
| EAN or UPC | 634529000335 |

