- Shaft Collar, One-Piece Clamp Style, Bore 1.125", OD 1 7/8", Width 1/2", Stainless Steel
features
- Does not mar shaft
- Single-point faced
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Finish | Bright Finish |
| Style | One-Piece Clamp Style |
| I.D. | 1 1/8 in |
| Collar Style | One Piece - Split |
| O.D. | 1.875 in |
| Weight | 0.242 LB |
| EAN or UPC | 634529000274 |

