- Shaft Collar, One-Piece Clamp Style, Bore 1.063", OD 1 7/8", Width 1/2", Stainless Steel
features
- Does not mar shaft
- Single-point faced
| Collar Style | One Piece - Split |
| I.D. | 1 1/16 in |
| Screw Size | 1/4-28 UNF |
| Inch/Metric | Inch |
| Finish | Bright Finish |
| O.D. | 1.875 in |
| Set Screw | 1 |
| Style | One-Piece Clamp Style |
| Screw Length | 11/16 in |
| Material | Stainless Steel |
| Recessed Screw | No |
| Weight | 0.257 LB |
| EAN or UPC | 634529000243 |

