- Shaft Collar, One-Piece Clamp Style, Bore 1.063", OD 1 7/8", Width 1/2", Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| O.D. | 1.875 in |
| Finish | Black Oxide |
| Material | Black Oxide Steel |
| Collar Style | One Piece - Split |
| Style | One-Piece Clamp Style |
| Inch/Metric | Inch |
| I.D. | 1 1/16 in |
| Weight | 0.25 LB |
| EAN or UPC | 634529000236 |

