- Shaft Collar, One-Piece Clamp Style, Bore .938", OD 1 3/4", Width 1/2", Aluminum
features
- Does not mar shaft
- Single-point faced
| Collar Style | One Piece - Split |
| Inch/Metric | Inch |
| Finish | Bright Finish |
| I.D. | 15/16 in |
| O.D. | 1.75 in |
| Style | One-Piece Clamp Style |
| Material | Aluminum |
| Weight | 0.09 LB |
| EAN or UPC | 634529000168 |

