- Shaft Collar, One-Piece Clamp Style, Bore .813", OD 1 5/8", Width 1/2", Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| I.D. | 13/16 in |
| Inch/Metric | Inch |
| O.D. | 1.625 in |
| Collar Style | One Piece - Split |
| Finish | Black Oxide |
| Material | Black Oxide Steel |
| Style | One-Piece Clamp Style |
| Weight | 0.207 LB |
| EAN or UPC | 634529000113 |

