- Shaft Collar, One-Piece Clamp Style, Bore .750", OD 1 1/2", Width 1/2", 316 Stainless Steel
features
- Does not mar shaft
- Single-point faced
| Collar Style | One Piece - Split |
| Inch/Metric | Inch |
| I.D. | 3/4 in |
| O.D. | 1.5 in |
| Finish | Bright Finish |
| Style | One-Piece Clamp Style |
| Material | 316 Stainless Steel |
| Weight | 0.18 LB |
| EAN or UPC | 634529111789 |

