- Shaft Collar, One-Piece Clamp Style, Bore .750", OD 1 1/2", Width 1/2", Aluminum
features
- Does not mar shaft
- Single-point faced
| Recessed Screw | No |
| Set Screw | 1 |
| Screw Size | 1/4-28 UNF |
| O.D. | 1.5 in |
| Material | Aluminum |
| Inch/Metric | Inch |
| Screw Length | 5/8 in |
| Finish | Bright Finish |
| Style | One-Piece Clamp Style |
| I.D. | 3/4 in |
| Collar Style | One Piece - Split |
| Weight | 0.071 LB |
| EAN or UPC | 634529000076 |

