- Shaft Collar, One-Piece Clamp Style, Bore .688", OD 1 3/8", Width 7/16", Stainless Steel
features
- Does not mar shaft
- Single-point faced
| Material | Stainless Steel |
| Collar Style | One Piece - Split |
| O.D. | 1.375 in |
| Style | One-Piece Clamp Style |
| Finish | Bright Finish |
| Inch/Metric | Inch |
| I.D. | 11/16 in |
| Weight | 0.132 LB |
| EAN or UPC | 634529000069 |

