- Shaft Collar, One-Piece Clamp Style, Bore .688", OD 1 3/8", Width 7/16", Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| Collar Style | One Piece - Split |
| Material | Black Oxide Steel |
| Inch/Metric | Inch |
| Style | One-Piece Clamp Style |
| I.D. | 11/16 in |
| Finish | Black Oxide |
| O.D. | 1.375 in |
| Weight | 0.128 LB |
| EAN or UPC | 634529000052 |

