- Shaft Collar, One-Piece Clamp Style, Bore .688", OD 1 3/8", Width 7/16", Aluminum
features
- Does not mar shaft
- Single-point faced
| Material | Aluminum |
| I.D. | 11/16 in |
| Screw Size | #10-32 UNF |
| O.D. | 1.375 in |
| Screw Length | 1/2 in |
| Finish | Bright Finish |
| Inch/Metric | Inch |
| Style | One-Piece Clamp Style |
| Recessed Screw | No |
| Collar Style | One Piece - Split |
| Set Screw | 1 |
| Weight | 0.05 LB |
| EAN or UPC | 634529000045 |

