- Shaft Collar, One-Piece Clamp Style, Bore .625", OD 1 5/16", Width 7/16", Aluminum
features
- Does not mar shaft
- Single-point faced
| O.D. | 1.3125 in |
| Finish | Bright Finish |
| Inch/Metric | Inch |
| Collar Style | One Piece - Split |
| Material | Aluminum |
| Style | One-Piece Clamp Style |
| I.D. | 5/8 in |
| Weight | 0.047 LB |
| EAN or UPC | 634529000014 |

