- Bellows Coupling
- Clamp Style
- 7/8" x 3/4" Bore, 2" OD, 2 5/16" Overall Length
- Aluminum Hub, Stainless Steel Bellows
description
- The most accurate and stiffest motion control couplings. High torque capacity makes them ideal for demanding reversing applications, such as a servo motor connected to a leadscrew or ballscrew. These couplings are very accurate but have limited misalignment capabilities.
features
- Zero backlash
- Balanced design for high speeds up to 10,000 rpm
- Low inertia
- Stainless steel bellows with anodized aluminum hubs
- More sizes available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Overall Length | 2.3125 in |
| Style | Clamp Style |
| Rated Torque | 400 in lb |
| Smallest Bore | 3/4 in |
| Larger Bore | 7/8 in |
| Outside Dia. | 2 in |
| Parallel Misalignment [Max] | 0.01 in |
| Temperature Range [Max] | 200 °F |
| Material | Aluminum Hub, Stainless Steel Bellows |
| Inch/Metric | Inch |
| Axial Motion [Max] | 0.02 in |
| Type | Bellows |
| RPM [Max] | 10000 rpm |
| Torsional Stiffness (Inch Pounds/Degree) | 950 |
| Temperature Range [Min] | -40 °F |
| Angular Misalignment [Max] | 2 degrees |
| Weight | 0.45 LB |
| EAN or UPC | 634529062951 |

