- Bellows Coupling
- Clamp Style
- 3/4" x 3/4" Bore, 1 5/8" OD, 2" Overall Length
- Aluminum Hub, Stainless Steel Bellows
description
- The most accurate and stiffest motion control couplings. High torque capacity makes them ideal for demanding reversing applications, such as a servo motor connected to a leadscrew or ballscrew. These couplings are very accurate but have limited misalignment capabilities.
features
- Stainless steel bellows for high torsional stiffness
- More sizes available
- Anodized aluminum hubs for low inertia
- Zero backlash
- Balanced design for high speeds up to 10,000 rpm
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Inch/Metric | Inch |
| Parallel Misalignment [Max] | 0.01 in |
| Type | Bellows |
| Axial Motion [Max] | 0.02 in |
| Torsional Stiffness (Inch Pounds/Degree) | 550 |
| Overall Length | 2 in |
| Angular Misalignment [Max] | 2 degrees |
| Style | Clamp Style |
| Material | Aluminum Hub, Stainless Steel Bellows |
| Smallest Bore | 3/4 in |
| Temperature Range [Max] | 200 °F |
| Rated Torque | 250 in lb |
| Outside Dia. | 1.625 in |
| Temperature Range [Min] | -40 °F |
| Component | Complete Coupling |
| RPM [Max] | 10000 rpm |
| Larger Bore | 3/4 in |
| Weight | 0.258 LB |
| EAN or UPC | 634529062852 |

