- Bellows Coupling
- Clamp Style
- 3/4" x 5/8" Bore, 1 5/8" OD, 2" Overall Length
- Aluminum Hub, Stainless Steel Bellows
description
- The most accurate and stiffest motion control couplings. High torque capacity makes them ideal for demanding reversing applications, such as a servo motor connected to a leadscrew or ballscrew. These couplings are very accurate but have limited misalignment capabilities.
features
- Zero backlash
- Balanced design for high speeds up to 10,000 rpm
- Anodized aluminum hubs for low inertia
- Stainless steel bellows for high torsional stiffness
- 1,000+ options available on Applied.com with bore sizes from 1/8" to 1 1/4" and 3 mm to 32 mm
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Dynamic torque ratings: Divide static torque by two for nonreversing and by four for reversing applications
| Temperature Range [Max] | 200 °F |
| Rated Torque | 250 in lb |
| Component | Complete Coupling |
| Torsional Stiffness (Inch Pounds/Degree) | 550 |
| Material | Aluminum Hub, Stainless Steel Bellows |
| Style | Clamp Style |
| Temperature Range [Min] | -40 °F |
| Smallest Bore | 5/8 in |
| Angular Misalignment [Max] | 2.0 ° |
| Parallel Misalignment [Max] | 0.010 in |
| Larger Bore | 3/4 in |
| Inch/Metric | Inch |
| Type | Bellows |
| Outside Dia. | 1 5/8 in |
| RPM [Max] | 10,000 rpm |
| Overall Length | 2 in |
| Axial Motion [Max] | 0.020 in |
| Weight | 0.268 LB |
| EAN or UPC | 634529062845 |

