- 7" Shaft, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Type, Loose
description
- Type: external, beveled shaft and pins.
| Groove Depth | 0.205 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 130529 lbf |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Clearance Installed in Groove | 8.16 in |
| Lug Height | 0.53 mm |
| Shaft Dia. | 7 in |
| Clearance Expanded Over Shaft | 8.36 in |
| Edge Margin | 0.307 in |
| Inch/Metric | Inch |
| Thickness Beveled End | 0.121 in |
| End Play Take-Up | 0.027 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 50500 lbf |
| Plating | Phosphate |
| Type | End-Play Take Up |
| Thickness | 0.156 in |
| Hole Dia. | 0.187 mm |
| Load Capacity [Max] | 21000 lbs |
| Series | VSH |
| Weight | 0.371 LB |
| EAN or UPC | 721717149089 |

