- 6 1/4" Shaft, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Type, Loose
description
- Type: external, beveled shaft and pins.
| Material | Carbon Spring Steel |
| Load Capacity [Max] | 21000 lbs |
| Thickness | 0.156 in |
| Package Type | Loose |
| Plating | Phosphate |
| Inch/Metric | Inch |
| Groove Depth | 0.182 in |
| Shaft Dia. | 6.25 in |
| Series | VSH |
| Clearance Installed in Groove | 7.29 in |
| Type | End-Play Take Up |
| Weight | 0.266 LB |

