- 5 1/4" Shaft, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Type, Loose
description
- Type: external, beveled shaft and pins.
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Groove Depth | 0.151 in |
| Clearance Installed in Groove | 6.12 in |
| Type | End-Play Take Up |
| Shaft Dia. | 5.25 in |
| Series | VSH |
| Load Capacity [Max] | 13500 lbs |
| Plating | Phosphate |
| Inch/Metric | Inch |
| Thickness | 0.125 in |
| Weight | 0.177 LB |

