- 4 1/2" Shaft, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Type, Loose
description
- Type: external, beveled shaft and pins.
| Groove Depth | 0.128 in |
| Clearance Installed in Groove | 5 1/4 in |
| Package Type | Loose |
| Thickness | 0.109 in |
| Material | Carbon Spring Steel |
| Load Capacity [Max] | 10500 lbs |
| Series | VSH |
| Inch/Metric | Inch |
| Plating | Phosphate |
| Type | End-Play Take Up |
| Shaft Dia. | 4.5 in |
| Weight | 0.013 LB |
| EAN or UPC | 721717168080 |

