- 3 15/16" Shaft, Carbon Spring Steel (Zinc Plated), End-Play Take Up Type, Loose
description
- Type: external, beveled shaft and pins.
| Shaft Dia. | 3.9375 in |
| Type | End-Play Take Up |
| Package Type | Loose |
| Thickness | 0.109 in |
| Inch/Metric | Inch |
| Groove Depth | 0.138 in |
| Clearance Installed in Groove | 4.57 in |
| Series | VSH |
| Plating | Zinc |
| Material | Carbon Spring Steel |
| Load Capacity [Max] | 10500 lbs |
| Weight | 0.0 LB |

