- 3 15/16" Shaft, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Type, Loose
description
- Type: external, beveled shaft and pins.
| Hole Dia. | 0.125 mm |
| Thickness | 0.109 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 19000 lbf |
| Edge Margin | 0.207 in |
| Inch/Metric | Inch |
| Clearance Expanded Over Shaft | 4.7 in |
| Plating | Phosphate |
| Clearance Installed in Groove | 4.57 in |
| Thickness Beveled End | 0.081 in |
| Lug Height | 0.342 mm |
| Thrust Ring Safety Factor of 4 Pr Lb | 51359 lbf |
| Series | VSH |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Groove Depth | 0.138 in |
| End Play Take-Up | 0.019 in |
| Shaft Dia. | 3.9375 in |
| Load Capacity [Max] | 10500 lbs |
| Type | End-Play Take Up |
| Weight | 0.023 LB |
| EAN or UPC | 721717142929 |

