- 3.543" Shaft, Carbon Spring Steel, End-Play Take Up Type, Loose
description
- Type: external, beveled shaft and pins.
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Type | End-Play Take Up |
| Plating | N/A |
| Series | VSH |
| Thickness | 0.109 in |
| Clearance Installed in Groove | 4.18 in |
| Load Capacity [Max] | 10500 lbs |
| Package Type | Loose |
| Groove Depth | 0.123 in |
| Shaft Dia. | 3.543 in |
| Weight | 0.073 LB |

