- 3 5/32" Shaft, Carbon Spring Steel, End-Play Take Up Type, Loose
description
- Type: external, beveled shaft and pins.
| Load Capacity [Max] | 7350 lbs |
| Package Type | Loose |
| Shaft Dia. | 3.15625 in |
| Type | End-Play Take Up |
| Groove Depth | 0.108 in |
| Thickness | 0.093 in |
| Plating | N/A |
| Material | Carbon Spring Steel |
| Series | VSH |
| Clearance Installed in Groove | 3 3/4 in |
| Inch/Metric | Inch |
| Weight | 0.057 LB |

