- 3 5/32" Shaft, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Type, Loose
description
- Type: external, beveled shaft and pins.
| Series | VSH |
| Package Type | Loose |
| Groove Depth | 0.108 in |
| Material | Carbon Spring Steel |
| Clearance Expanded Over Shaft | 3.85 in |
| Hole Dia. | 0.125 mm |
| Shaft Dia. | 3.15625 in |
| Lug Height | 0.308 mm |
| Thickness | 0.093 in |
| Type | End-Play Take Up |
| Clearance Installed in Groove | 3 3/4 in |
| Inch/Metric | Inch |
| Edge Margin | 0.162 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 11900 lbf |
| Thrust Ring Safety Factor of 4 Pr Lb | 35119 lbf |
| End Play Take-Up | 0.014 in |
| Plating | Phosphate |
| Thickness Beveled End | 0.07 in |
| Load Capacity [Max] | 7350 lbs |
| Weight | 0.014 LB |
| EAN or UPC | 721717116951 |

