- 3 1/16" Shaft, Carbon Spring Steel, End-Play Take Up Type, Loose
description
- Type: external, beveled shaft and pins.
| Thickness | 0.093 in |
| Inch/Metric | Inch |
| Series | VSH |
| Type | End-Play Take Up |
| Shaft Dia. | 3.0625 in |
| Material | Carbon Spring Steel |
| Groove Depth | 0.105 in |
| Plating | N/A |
| Load Capacity [Max] | 7350 lbs |
| Package Type | Loose |
| Clearance Installed in Groove | 3.64 in |
| Weight | 0.0 LB |

