- 2 3/4" Shaft, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Type, Loose
description
- Type: external, beveled shaft and pins.
| Thickness | 0.093 in |
| Clearance Installed in Groove | 3.37 in |
| Shaft Dia. | 2.75 in |
| Plating | Phosphate |
| Package Type | Loose |
| Lug Height | 0.324 mm |
| Series | VSH |
| Hole Dia. | 0.125 mm |
| Material | Carbon Spring Steel |
| Thickness Beveled End | 0.073 in |
| Inch/Metric | Inch |
| Load Capacity [Max] | 7350 lbs |
| Edge Margin | 0.139 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 9000 lbf |
| Type | End-Play Take Up |
| Groove Depth | 0.093 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 30552 lbf |
| End Play Take-Up | 0.012 in |
| Clearance Expanded Over Shaft | 3.45 in |
| Weight | 0.022 LB |
| EAN or UPC | 721717117651 |

