- 2 3/8" Shaft, Carbon Spring Steel (Zinc Plated), End-Play Take Up Type, Loose
description
- Type: external, beveled shaft and pins.
| Clearance Installed in Groove | 2.94 in |
| Material | Carbon Spring Steel |
| Inch/Metric | Inch |
| Series | VSH |
| Groove Depth | 0.081 in |
| Plating | Zinc |
| Package Type | Loose |
| Shaft Dia. | 2.375 in |
| Type | End-Play Take Up |
| Thickness | 0.078 in |
| Load Capacity [Max] | 5000 lbs |
| Weight | 0.029 LB |
| EAN or UPC | 721717073360 |

