- 2" Shaft, Carbon Spring Steel (Zinc Plated), End-Play Take Up Type, Loose
description
- Type: external, beveled shaft and pins.
| Series | VSH |
| Type | End-Play Take Up |
| Shaft Dia. | 2 in |
| Package Type | Loose |
| Clearance Installed in Groove | 2.49 in |
| Thickness | 0.062 in |
| Groove Depth | 0.068 in |
| Plating | Zinc |
| Material | Carbon Spring Steel |
| Load Capacity [Max] | 3000 lbs |
| Inch/Metric | Inch |
| Weight | 0.019 LB |
| EAN or UPC | 721717133408 |

