- 1 31/32" Shaft, Carbon Spring Steel (Zinc Plated), End-Play Take Up Type, Loose
description
- Type: external, beveled shaft and pins.
| Inch/Metric | Inch |
| Series | VSH |
| Load Capacity [Max] | 3000 lbs |
| Groove Depth | 0.068 in |
| Package Type | Loose |
| Shaft Dia. | 1.96875 in |
| Material | Carbon Spring Steel |
| Thickness | 0.062 in |
| Type | End-Play Take Up |
| Plating | Zinc |
| Clearance Installed in Groove | 2.48 in |
| Weight | 0.018 LB |
| EAN or UPC | 721717133385 |

