- 1 31/32" Shaft, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Type, Loose
description
- Type: external, beveled shaft and pins.
| Thickness Beveled End | 0.047 in |
| Groove Depth | 0.068 in |
| Edge Margin | 0.102 in |
| Inch/Metric | Inch |
| Plating | Phosphate |
| Clearance Expanded Over Shaft | 2.54 in |
| Lug Height | 0.262 mm |
| Thickness | 0.062 in |
| Load Capacity [Max] | 3000 lbs |
| Type | End-Play Take Up |
| Thrust Groove Safety Factor of 2 Pg Lb | 4700 lbf |
| Material | Carbon Spring Steel |
| Thrust Ring Safety Factor of 4 Pr Lb | 14565 lbf |
| Series | VSH |
| Clearance Installed in Groove | 2.48 in |
| Hole Dia. | 0.125 mm |
| Shaft Dia. | 1.96875 in |
| End Play Take-Up | 0.009 in |
| Package Type | Loose |
| Weight | 0.018 LB |
| EAN or UPC | 721717015124 |

