- 1 13/16" Shaft, Carbon Spring Steel (Zinc Plated), End-Play Take Up Type, Loose
description
- Type: external, beveled shaft and pins.
| Inch/Metric | Inch |
| Package Type | Loose |
| Type | End-Play Take Up |
| Groove Depth | 0.062 in |
| Load Capacity [Max] | 3000 lbs |
| Shaft Dia. | 1.8125 in |
| Material | Carbon Spring Steel |
| Series | VSH |
| Thickness | 0.062 in |
| Plating | Zinc |
| Clearance Installed in Groove | 2.33 in |
| Weight | 0.0 LB |

