- 1.772" Shaft, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Type, Loose
description
- Type: external, beveled shaft and pins.
| End Play Take-Up | 0.008 in |
| Material | Carbon Spring Steel |
| Clearance Expanded Over Shaft | 2.33 in |
| Type | End-Play Take Up |
| Shaft Dia. | 1.772 in |
| Plating | Phosphate |
| Lug Height | 0.237 mm |
| Load Capacity [Max] | 3000 lbs |
| Thrust Groove Safety Factor of 2 Pg Lb | 3750 lbf |
| Inch/Metric | Inch |
| Clearance Installed in Groove | 2.28 in |
| Edge Margin | 0.09 in |
| Groove Depth | 0.061 in |
| Thickness Beveled End | 0.048 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 13144 lbf |
| Package Type | Loose |
| Hole Dia. | 0.125 mm |
| Thickness | 0.062 in |
| Series | VSH |
| Weight | 0.015 LB |
| EAN or UPC | 721717022825 |

