- 1 3/4" Shaft, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Type, Loose
description
- Type: external, beveled shaft and pins.
| Thickness | 0.062 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 12992 lbf |
| Package Type | Loose |
| Edge Margin | 0.088 in |
| Shaft Dia. | 1.75 in |
| Clearance Installed in Groove | 2.26 in |
| Groove Depth | 0.059 in |
| End Play Take-Up | 0.008 in |
| Inch/Metric | Inch |
| Hole Dia. | 0.125 mm |
| Plating | Phosphate |
| Clearance Expanded Over Shaft | 2.31 in |
| Series | VSH |
| Material | Carbon Spring Steel |
| Lug Height | 0.237 mm |
| Type | End-Play Take Up |
| Thickness Beveled End | 0.048 in |
| Load Capacity [Max] | 3000 lbs |
| Thrust Groove Safety Factor of 2 Pg Lb | 3650 lbf |
| Weight | 0.015 LB |
| EAN or UPC | 721717134504 |

