- 1 11/16" Shaft, Carbon Spring Steel (Zinc Plated), End-Play Take Up Type, Loose
description
- Type: external, beveled shaft and pins.
| Plating | Zinc |
| Inch/Metric | Inch |
| Load Capacity [Max] | 3000 lbs |
| Clearance Installed in Groove | 2.2 in |
| Material | Carbon Spring Steel |
| Groove Depth | 0.057 in |
| Shaft Dia. | 1.6875 in |
| Package Type | Loose |
| Thickness | 0.062 in |
| Type | End-Play Take Up |
| Series | VSH |
| Weight | 0.01 LB |

